103A0060AP - STRT PVC Plug

Remke Industries

  • $33.57 (Each)
  • $33.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
103A0060AP
Manufacturer
Remke Industries
Manufacturer's Part Number
103A0060AP
Description
STRT PVC Plug
Mini-Link Plug Assembly, PVC, Female, 3 Pole, 6', 16 Awg
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
32151904 - Control system patchcord
UPC/GTIN
785411800417 / 00785411800417
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.57 (Each)
Resources
Images
 
 
103A0060AP - Small Image
 
103A0060AP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Color
Yellow
Dimensions and Weight
Length
72
Descriptions
Product Type
Cordset Mini-Link A SZ PVC Female 3P 6FT
extra long description
RMK 103A0060AP Cordset Mini-Link A
Description
STRT PVC PLUG
Long Description
Mini-Link Plug Assembly, PVC, Female, 3 pole, 6', 16 AWG
Additional Information
Minimum Operating Temperature
-58
Maximum Operating Temperature
356
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
103A0060AP
GTIN
00785411800417
UPC
785411800417
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
nema rating
6P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat