541111514 - 1-1/2 NPT, .75-.875 Al CRD Grip

Remke Industries

  • $27.76 (Each)
  • $27.76 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541111514
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-514
Description
1-1/2 NPT, .75-.875 Al CRD Grip
Cord Grip, Machined Aluminum (Body);Neoprene (Bushing) Material, RSR Model, 1-1/2 In Size, 0.75 to 0.875 In Cable/Cord Size, Straight Connection, 1-1/2 In NPT Thread Size, -40 °F Operating Temperature, +250 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411115146 / 00785411115146
Weight per unit
0.097 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.76 (Each)
Resources
Images
 
 
541111514 - Small Image
 
541111514 - Large Image
 
541111514 - Large Image
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
Machined Aluminum (Body);Neoprene (Bushing)
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
Cord Grip
Long Description
Cord Grip, Machined Aluminum (Body);Neoprene (Bushing) Material, RSR Model, 1-1/2 in Size, 0.75 to 0.875 in Cable/Cord Size, Straight Connection, 1-1/2 in NPT Thread Size, -40 °F Operating Temperature, +250 °F Operating Temperature
Features
Remke Tuff-Seal(TM) RSR Aluminum Cord Grips are UL Listed and CSA Certified for use in both indoor and outdoor applications to prevent cable pullout, control arc of bend, and to provide a tight seal against environmental elements such as dirt, moisture and coolants. Cord Grips are available in conduit sizes from ¼” to 4” in straight, 90º and 45º styles.
Short Description
Cord Grip, Machined Aluminum (Body);Neoprene (Bushing), 1-1/2 in
Special Features
Dirt Tight;Coolant Resistant;Corrosive Fume Resistant;Moisture Resistant
extra long description
RMK RSR-514 Cord Grip alum 1-1/2 .
Description
1-1/2 NPT,.75-.875 AL CRD GRIP
Additional Information
Cable/Cord Size
0.75 to 0.875 in
for use with
Cable Support
Connection Type
Straight
Thread Size
1-1/2 in NPT
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+250 °F;+121 °C
Standards Met
UL Standard: 514 File #E53599;CSA Certified C22.2 #18 File #28985;National Electrical Code Articles 400-10 and 400-14;NEMA Standards FBI-1983;Hazardous Locations:NEC Sec. 501-4(b) 502-4(a)(2) and 503-3(a);For Class I, Div.2;Class II, Div. 1 and 2;and Class III, Div. 1 and 2;cUL Recognized;UL Recognized
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
RSR-514
Brand
Remke Industries
Model
RSR
GTIN
00785411115146
UPC
785411115146
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.097
Carton
1
Uses, Certifications, and Standards
Application
Hazardous Location;Indoor/Outdoor
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541111514.
Jump To:

Similar Items

Similar items are close alternatives to 541111514, though they may not be 100% alike.

Cord Grip, Alum, 1-1/2" NPT, Cable Range .750 - .875, Form Size 5
  • Our Part #: RSR514
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RSR-514
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.76) ·
RSR514 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$27.76

Each

QTY:
Each
Add
CORD GRIP
  • MFR Part #: RSR-516
  • GTIN: 00785411115160
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-518
  • GTIN: 00785411115184
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-520
  • GTIN: 00785411115207
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-522
  • GTIN: 00785411115221
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-511
  • GTIN: 00785411816241
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-513
  • GTIN: 00785411816258
  • Manufacturer:
Cross Referenced

These items are similar to 541111514 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC1055 Hubbell Wiring Device-Kellems 00783585200552
RSR-45513 Remke 00785411816234
RSR-45514 Remke 00785411145143
RSR-514 Remke 00785411115146
SHC-1055 Hubbell Wiring Device-Kellems n/a
4806-0 Thomas & Betts n/a
DBZM-5714 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat