541112108 - 1/2NPT, .438-.5 Al Int THRD CRD Grip

Remke Industries

  • $7.92 (Each)
  • $7.92 (Each)

  • $198.00 (Per 25)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541112108
Manufacturer
Remke Industries
Manufacturer's Part Number
RSRF-108
Description
1/2NPT, .438-.5 Al Int THRD CRD Grip
Cord Grip With Internal Thread, Alum, 1/2" NPT, Cable Range .438 - .500
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411121086 / 00785411121086
Weight per unit
4.964 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.92 (Each)
Standard Packaging
$198.00 (Per 25)
Resources
Images
 
 
541112108 - Large Image
 
541112108 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
RMK RSRF-108 Cord Grip int thrd 1/2
Product Type
Cord Grip Int THRD 1/2 NPT .438 - .500
Description
1/2NPT,.438-.5 AL INT THRD CRD GRIP
Long Description
Cord Grip with internal thread, alum, 1/2" NPT, cable range .438 - .500
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSRF-108
GTIN
00785411121086
UPC
785411121086
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
4.964
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541112108.
Jump To:

Similar Items

Similar items are close alternatives to 541112108, though they may not be 100% alike.

CORD GRIP
  • MFR Part #: RSRF-103
  • GTIN: 00785411121031
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSRF-104
  • GTIN: 00785411121048
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSRF-105
  • GTIN: 00785411121055
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSRF-106
  • GTIN: 00785411121062
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSRF-107
  • GTIN: 00785411121079
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSRF-109
  • GTIN: 00785411121093
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSRF-110
  • GTIN: 00785411121109
  • Manufacturer:

* All prices subject to change.

Begin Live Chat