RSR2110 - RSR-2110

Remke Industries

  • $9.31 (Each)
  • $9.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSR2110
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-2110
Description
RSR-2110
Cord Grip, Alum, 3/4" NPT, Cable Range .562 - .625, Form Size 2
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411161105 / 00785411161105
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.31 (Each)
Resources
Images
 
 
RSR2110 - Small Image
 
RSR2110 - Large Image
Brochures
 
 
RSR2110 - Brochure
Other Links
 
 
RSR2110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Aluminum
Descriptions
Description
RSR-2110
Product Type
Cord Grip Alum 3/4 NPT .562 - .625
Long Description
Cord Grip, alum, 3/4" NPT, cable range .562 - .625, Form Size 2
extra long description
RMK RSR-2110 Cord Grip alum 3/4 NPT
Manufacturer Information
Manufacturers Part Number
RSR-2110
Brand
Remke Industries
GTIN
00785411161105
UPC
785411161105
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.076
Carton
1
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat