RWC2YT10K - 1/16 Cable Toggle W/KL100 10'-18"

RIZ

  • $29.30 (Each)
  • $29.30 (Each)

  • $58.60 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWC2YT10K
Manufacturer's Part Number
RWC2Y18P10K
Description
1/16 Cable Toggle W/KL100 10'-18"
Toggle Kit, 10 FT Length, 1 CT;2 PK Package Quantity, 1/16 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$29.30 (Each)
Standard Packaging
$58.60 (Per 2)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10 ft
Width
1/16 in
Descriptions
Product Type
Toggle Kit
Short Description
Toggle Kit, 10 ft L, 1/16 in W, 2 PK
Long Description
Toggle Kit, 10 ft Length, 1 CT;2 PK Package Quantity, 1/16 in Width
Description
1/16 CABLE TOGGLE W/KL100 10'-18"
Additional Information
package quantity
1 CT;2 Pk
Manufacturer Information
Brand
L & E PRODUCTS
Manufacturers Part Number
RWC2Y18P10K
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Packaging
Weight per each
0
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat