114X3 - 1-1/4X3 RGD Nip

Ecn-Korns

  • $4.10 (Each)
  • $4.10 (Each)

  • $102.59 (Per 25)

  • $410.37 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
114X3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/4X3
Description
1-1/4X3 RGD Nip
1 1/4X3 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004942 / 00784011004942
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.10 (Each)
Carton
$4.10 (Each)
Standard Packaging
$102.59 (Per 25)
Resources
Images
 
 
114X3 - Small Image
 
114X3 - Large Image
 
114X3 - Large Image
Attachments
 
 
114X3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Conduit Nipple
Long Description
1 1/4X3 GALVANIZED NIPPLE
Description
1-1/4X3 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 3 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP1-1/4X3
GTIN
00784011004942
UPC
784011004942
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Packaging
Weight per each
0.44
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat