1X8 - 1X8 RGD Nip

Ecn-Korns

  • $8.29 (Each)
  • $8.29 (Each)

  • $207.26 (Per 25)

  • $829.05 (Per 100)

Availability: In Stock Locally
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
1X8
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1X8
Description
1X8 RGD Nip
1X8 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004690 / 00784011004690
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.29 (Each)
Carton
$8.29 (Each)
Standard Packaging
$207.26 (Per 25)
Resources
Images
 
 
1X8 - Small Image
 
1X8 - Large Image
 
1X8 - Large Image
Attachments
 
 
1X8 - Specification Sheet
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
8 INCH
Descriptions
Product Type
Conduit Nipple
Description
1X8 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.315 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 8 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP1X8
Model
GALNIP
GTIN
00784011004690
UPC
784011004690
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
1.09
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1X8.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 1X8.

Conduit Nipple, 8 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per ...
  • Our Part #: GALNIP1X8
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1X8
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($207.26) ·
GALNIP1X8 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.29

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 1X8, though they may not be 100% alike.

1IN X8IN Conduit Nipple
  • Our Part #: 64538
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64538
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.21) ·
64538 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat