EMT11430 - 1-1/4, 30D Emt Elb

Robroy/Ecn Korns

  • $11.69 (Each)
  • $11.69 (Each)

  • $1,168.97 (Per 100)
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
EMT11430
Manufacturer
Robroy/Ecn Korns
Manufacturer's Part Number
EMTELB1-1/4X30
Description
1-1/4, 30D Emt Elb
Elbow, Standard Radius; Trade Size 1-1/4 Inch; 30 Deg Bend; 7.25 Inch Bend Radius; External Threaded End; Galvanized; Standard Package 25 Per Carton; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Category
Unassigned
Classification
Emt Elbows
UNSPSC
-
UPC/EAN/GTIN
78401102054
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Carton
$11.69 (Each)
Resources
Images
 
 
EMT11430 - Small Image
 
EMT11430 - Large Image
 
EMT11430 - Large Image
Attachments
 
 
EMT11430 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1-1/4,30D EMT ELB
Commodity Description
Elbows, Couplings, Nipples, Running Thread - Steel
Long Description
ELBOW, STANDARD RADIUS; TRADE SIZE 1-1/4 INCH; 30 DEG BEND; 7.25 INCH BEND RADIUS; EXTERNAL THREADED END; GALVANIZED; STANDARD PACKAGE 25 PER CARTON; APPLICABLE STANDARD ANSI C80.3; APPROVAL UL 797, CSA C22.2; ROBROY[R] BRAND; EMTELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Trade Size - Fractional
1-1/4 IN Rating
Bend Angle
30 DEG
Bend Radius
7.25 INCH
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
EMTELB1-1/4X30
Model
EMTELB
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/4 INCH
Trade Size in inch
1.25 IN
Packaging
Standard Package
25 PER CARTON
Weight per each
1.18
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EMT11430.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMT11430.

1-1/4, 30D Emt Elb
  • Our Part #: EMTELB114X30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB1-1/4X30
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.69) ·
EMTELB114X30 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.69

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMT11430, though they may not be 100% alike.

1 1/4IN Emt 30 Deg Elb
  • Our Part #: 8430
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8430
  • Manufacturer: Topaz - Southwire CO LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.99) ·
8430 - Topaz - Southwire CO LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat