GAL145 - 1", 45D RGD Elb

Ecn-Korns

  • $17.72 (Each)
  • $17.72 (Each)

  • $443.10 (Per 25)

  • $1,772.38 (Per 100)
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
GAL145
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB1X45
Description
1", 45D RGD Elb
1X45 Galvanized Elbows
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001835 / 00784011001835
Weight per unit
1.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.72 (Each)
Carton
$17.72 (Each)
Standard Packaging
$443.10 (Per 25)
Resources
Images
 
 
GAL145 - Small Image
 
GAL145 - Large Image
Attachments
 
 
GAL145 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Product Type
Elbow
Description
1",45D RGD ELB
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; 1 TRADE SIZE IN INCH; 1 TRADE SIZE - FRACTIONAL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Trade Size - Fractional
1
Bend Angle
45 DEG
Bend Radius
5.75 INCH
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB1X45
Model
GALELB
GTIN
00784011001835
UPC
784011001835
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size in inch
1
Trade Size
1 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
1.61
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAL145.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL145.

1X45 Galvanized Elbows
  • Our Part #: GALELB1X45
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB1X45
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.72) ·
GALELB1X45 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.72

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL145, though they may not be 100% alike.

1IN Rigid 45 Conduit Elb
  • Our Part #: 13
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 13
  • Manufacturer: Topaz - Southwire CO LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.66) ·
13 - Topaz - Southwire CO LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat