GAL2129036 - 2-1/2", 90D, 36R RGD Elb

Robroy/Ecn Korns

  • $269.30 (Each)
  • $269.30 (Each)

  • $26,929.63 (Per 100)
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
GAL2129036
Manufacturer
Robroy/Ecn Korns
Manufacturer's Part Number
DUP 20046
Description
2-1/2", 90D, 36R RGD Elb
00784011003051|0784011|784011003051|78401100305|00305|GALELB2 1/2X90X36|GALELB21/2X90X36|GALELB2-1/2X90X36|Galvanized Elbow Special Radius 2 1/2 X 90 X 36|Robroy GALELB2 1/2X90X36|Robroy GALELB21/2X90X36|Robroy GALELB2-1/2X90X36|Robroy Industries / C.C. Korns GALELB2 1/2X90X36|Robroy Industries / C.C. Korns GALELB21/2X90X36|Robroy Industries / C.C. Korns GALELB2-1/2X90X36|Robroy Industries GALELB2 1/2X90X36|Robroy Industries GALELB21/2X90X36|Robroy Industries GALELB2-1/2X90X36|Stahlin Enclosures By Robroy
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011003051 / 00784011003051
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$269.30 (Each)
Carton
$269.30 (Each)
Resources
Images
 
 
GAL2129036 - Small Image
 
GAL2129036 - Large Image
Attachments
 
 
GAL2129036 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR
Descriptions
Product Type
Elbow
Long Description
ELBOW, STANDARD RADIUS; TRADE SIZE 3 1/2 INCH; 45 DEG BEND; 15 INCH BEND RADIUS; EXTERNAL THREADED END; STEEL; 40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR; APPROVAL UL 6; REDH2OT[R] BRAND
Commodity Description
Elbows, Couplings, Nipples, Running Thread - Steel
Description
2-1/2",90D,36R RGD ELB
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
15 INCH
Trade Size - Fractional
3 1/2 IN
Bend Angle
45 DEG
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
DUP 20046
GTIN
00784011003051
UPC
784011003051
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3 1/2 INCH
Trade Size in inch
3.5 IN
Packaging
Weight per each
38
Carton
1
Uses, Certifications, and Standards
Approval
UL 6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAL2129036.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL2129036.

2 1/2X90X36 LG Radius Galvanized Elbow
  • Our Part #: GALELB212X90X36
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB2-1/2X90X36
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($269.30) ·
GALELB212X90X36 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$269.30

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL2129036, though they may not be 100% alike.

2 1/2IN X90X36 Special Rad Rig Elb
  • Our Part #: 6736
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 6736
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($269.30) ·
6736 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$269.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat