GAL230 - 2", 30D RGD Elb

Robroy/Ecn Korns

  • $38.62 (Each)
  • $38.62 (Each)

  • $3,862.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAL230
Manufacturer
Robroy/Ecn Korns
Manufacturer's Part Number
GALELB2X30
Description
2", 30D RGD Elb
Elbow, Standard Radius; Trade Size 2 Inch; 30 Deg Bend; 9.5 Inch Bend Radius; External Threaded End; Steel; Hot Dip Galvanized; Standard Package 10 Per Carton; Applicable Standard Ansi C80.1; Approval Ul 6, Csa C22.2; Robroy[R] Brand; Galelb Model
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Rigid Elbows
UNSPSC
-
UPC/EAN/GTIN
78401100151
Weight per unit
4.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.62 (Each)
Carton
$38.62 (Each)
Resources
Images
 
 
GAL230 - Small Image
 
GAL230 - Large Image
Attachments
 
 
GAL230 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
2",30D RGD ELB
Commodity Description
Elbows, Couplings, Nipples, Running Thread - Steel
Long Description
ELBOW, STANDARD RADIUS; TRADE SIZE 2 INCH; 30 DEG BEND; 9.5 INCH BEND RADIUS; EXTERNAL THREADED END; STEEL; HOT DIP GALVANIZED; STANDARD PACKAGE 10 PER CARTON; APPLICABLE STANDARD ANSI C80.1; APPROVAL UL 6, CSA C22.2; ROBROY[R] BRAND; GALELB MODEL
Additional Information
Trade Size - Fractional
2 A
Bend Angle
30 DEG
Bend Radius
9.5 INCH
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
GALELB2X30
Model
GALELB
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size in inch
2 A
Trade Size
2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
4.59
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat