GALELB212X90X24 - 2-1/2, 90D, 24R RGD Elb

Ecn-Korns

  • $142.10 (Each)
  • $142.10 (Each)
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
GALELB212X90X24
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB2-1/2X90X24
Description
2-1/2, 90D, 24R RGD Elb
2 1/2X90X24 LG Radius Galvanized Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011002658 / 00784011002658
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.10 (Each)
Resources
Images
 
 
GALELB212X90X24 - Small Image
 
GALELB212X90X24 - Large Image
Attachments
 
 
GALELB212X90X24 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
2-1/2,90D,24R RGD ELB
Product Type
Elbow
Long Description
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; STUB HEIGHT 34-5/8 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Additional Information
Bend Radius
24 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB2-1/2X90X24
Model
GALELB
GTIN
00784011002658
UPC
784011002658
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
SPECIAL RADIUS
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
BULK
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GALELB212X90X24.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALELB212X90X24.

2 1/2X90X24 LG Radius Galvanized Elbow
  • Our Part #: GAL2129024
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB2-1/2X90X24
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($142.10) ·
GAL2129024 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$142.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat