GALNIP1X12 - 1X12 RGD Nip

Ecn-Korns

  • $11.34 (Each)
  • $11.34 (Each)

  • $283.57 (Per 25)

  • $1,134.28 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
GALNIP1X12
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1X12
Description
1X12 RGD Nip
1X12 Galvanized Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004713 / 00784011004713
Weight per unit
1.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.34 (Each)
Carton
$11.34 (Each)
Standard Packaging
$283.57 (Per 25)
Resources
Images
 
 
GALNIP1X12 - Small Image
 
GALNIP1X12 - Large Image
Attachments
 
 
GALNIP1X12 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
12 INCH
Descriptions
Product Type
Conduit Nipple
Description
1X12 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 12 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.315 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 12 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1X12
Model
GALNIP
GTIN
00784011004713
UPC
784011004713
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
1.66
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.