KNET112 - 1-1/2" Edge CLMP

Ecn-Korns

  • $15.39 (Each)
  • $15.39 (Each)

  • $307.72 (Per 20)

  • $1,538.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KNET112
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNET-1-1/2
Description
1-1/2" Edge CLMP
1 1/2 Edge Clamp
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011151103 / 00784011151103
Weight per unit
1.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.39 (Each)
Carton
$15.39 (Each)
Standard Packaging
$307.72 (Per 20)
Resources
Images
 
 
KNET112 - Small Image
 
KNET112 - Large Image
Attachments
 
 
KNET112 - Specification Sheet
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Clamp
Description
1-1/2" EDGE CLMP
extra long description
EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 20 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-15/16 INCH LENGTH X 3-1/4 INCH WIDTH; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
CLAMP, EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 20 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNET-1-1/2
GTIN
00784011151103
UPC
784011151103
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
EDGE
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
20 PER CARTON
Weight per each
1.1499
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of KNET112.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KNET112.

1 1/2 Edge Clamp
  • Our Part #: ET112
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KNET-1-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($384.65) ·
ET112 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.39

Each

QTY:
Each
Add

* All prices subject to change.