KNET34 - 3/4" Edge CLMP

Ecn-Korns

  • $10.16 (Each)
  • $10.16 (Each)

  • $304.84 (Per 30)

  • $1,016.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KNET34
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNET-3/4
Description
3/4" Edge CLMP
Clamp, Edge Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 30 Per Carton Standard Package; 3/4 Inch Trade Size; Applicable Standard Ansi C80.1
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011151035 / 00784011151035
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.16 (Each)
Carton
$10.16 (Each)
Standard Packaging
$304.84 (Per 30)
Resources
Images
 
 
KNET34 - Small Image
 
KNET34 - Large Image
Attachments
 
 
KNET34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
3/4" EDGE CLMP
Product Type
Clamp
extra long description
EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 2-15/16 INCH LENGTH X 2-3/8 INCH WIDTH; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Additional Information
Applicable standard ANSI C80.1
Long Description
CLAMP, EDGE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 30 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNET-3/4
GTIN
00784011151035
UPC
784011151035
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
EDGE
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
30 PER CARTON
Weight per each
0.71
Carton
1
Package
30
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat