KNUB34 - 3/4" U-Bolt

Ecn-Korns

  • $2.57 (Each)
  • $2.57 (Each)

  • $257.11 (Per 100)
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
KNUB34
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNUB-3/4
Description
3/4" U-Bolt
3/4 Ubolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31161616 - U bolts
UPC/GTIN
784011156054 / 00784011156054
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Carton
$2.57 (Each)
Resources
Images
 
 
KNUB34 - Small Image
 
KNUB34 - Large Image
Attachments
 
 
KNUB34 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
HOT DIPPED GALVANIZED
Descriptions
Description
3/4" U-BOLT
Product Type
U-Bolt
extra long description
STEEL MATERIAL; HOT DIP GALVANIZED FINISH; 100 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; SIZE 0.312 INCH DIAMETER X 2.437 INCH LENGTH; INTERIOR WIDTH 0.875 INCH; THREAD LENGTH 1.5 INCH; INCLUDES (1) NUT EACH LEG; APPLICABLE STANDARD ISO 9001
Long Description
U-BOLT, ROUND BEND TYPE; STEEL MATERIAL; HOT DIPPED GALVANIZED FINISH; 1.11 INCH INSIDE WIDTH; 1.5 INCH THREAD LENGTH; 5/16 INCH NOMINAL DIAMETER; 18 TPI; 1.42 INCH CENTER DISTANCE; INCLUDES (1) NUT EACH LEG
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Includes (1) Nut Each Leg
Additional Information
center distance
1.42 Inch
Thread Length
1.5 INCH
Inside Width
1.11 Inch
Nominal Diameter
5/16 INCH
TPI
18
Manufacturer Information
Manufacturers Part Number
KNUB-3/4
Brand
ECN-KORNS
GTIN
00784011156054
UPC
784011156054
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
ROUND BEND
Packaging
Weight per each
0.14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KNUB34.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KNUB34.

3/4 Ubolt
  • Our Part #: UB34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KNUB-3/4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.57) ·
UB34 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat