8102HRA - 6 In Ic Airtight Remodel Housing

ROY

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8102HRA
Manufacturer's Part Number
8102HRA
Description
6 In Ic Airtight Remodel Housing
Incandescent Recessed Remodel Housing With Socket Bracket, 6-1/4 In Diameter, Energy Star, For Use With Recessed Downlighting A19 Lamp;BR 30/38;Led Retro;Par 30/38; 60 HZ Frequency Rating, 7-1/2 In Height, 13-1/2 In Length, Steel (Frame) Material, Wall Mount, 1 CT;6 CT Package Quantity, Culus Listed, 120 V Voltage Rating, 1 Yr Warranty, 75 W Wattage
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
723554131005
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8102HRA - Small Image
 
8102HRA - Large Image
Specifications Sheets
 
 
8102HRA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Material
Steel (Frame)
Wattage
75 W
Dimensions and Weight
Diameter
6-1/4 in
Length
13-1/2 in
Height
7-1/2 in
Descriptions
Product Type
Incandescent Recessed Remodel Housing with Socket Bracket
Long Description
Incandescent Recessed Remodel Housing with Socket Bracket, 6-1/4 in Diameter, Energy Star, For Use With Recessed Downlighting A19 Lamp;BR 30/38;LED Retro;PAR 30/38; 60 Hz Frequency Rating, 7-1/2 in Height, 13-1/2 in Length, Steel (Frame) Material, Wall Mount, 1 CT;6 CT Package Quantity, cULus Listed, 120 V Voltage Rating, 1 yr Warranty, 75 W Wattage
Short Description
Incandescent Recessed Remodel Housing with Socket Bracket, Steel, 13-1/2 in (L)
Description
6 IN IC AIRTIGHT REMODEL HOUSING
Additional Information
for use with
Recessed Downlighting;A19 Lamp;PAR 30/38;BR 30/38;LED Retro
Mounting Type
Wall Mount
Warranty
1 yr
Standards Met
cULus Listed
package quantity
1 CT;6 CT
Manufacturer Information
Brand
ROYAL PACIFIC, LTD.
Manufacturers Part Number
8102HRA
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
2
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat