RSCND304100 - 1" 304SS Conduit 10'

Robroy Stainless

  • $342.49 (Per 10 Feet)
  • $34.25 (Per Foot)

  • $342.49 (Per 10 Feet)

  • $3,424.90 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSCND304100
Manufacturer
Robroy Stainless
Manufacturer's Part Number
CND304-100
Description
1" 304SS Conduit 10'
Robroy Stainless Rigid Conduit Is Designed to Provide Protection For Wiring and Cable In Electrical Systems and Withstand Harsh Corrosive Environments. Conduit Is Available In 304 or 316 and Polished to A Bright Finish Allowing For A Surface That Requires Minimal Cleaning and Meets Sanitary Requirements. Each 10' Length Of Conduit Is Threaded At Both Ends and Supplied With One Coupling.
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011900428 / 00784011900428
Weight per unit
171 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$34.25 (Per Foot)
Carton
$342.49 (Per 10 Feet)
Resources
Images
 
 
RSCND304100 - Large Image
Attachments
 
 
RSCND304100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Brushed
Dimensions and Weight
Width
1.315
Length
120
Descriptions
Description
1" 304SS CONDUIT 10'
Product Type
Cond 1" 304
extra long description
ROB-R CND304-100 COND 1" 304
Long Description
Robroy Stainless Rigid Conduit is designed to provide protection for wiring and cable in electrical systems and withstand harsh corrosive environments. Conduit is available in 304 or 316 and polished to a bright finish allowing for a surface that requires minimal cleaning and meets sanitary requirements. Each 10' length of conduit is threaded at both ends and supplied with one coupling.
Additional Information
fitting type
Conduit
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
CND304-100
GTIN
00784011900428
UPC
784011900428
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
CONDUIT
Trade Size
Trade Size
1
Availability
minimum qty
10
Packaging
Weight
1.71
Weight per foot
171
Carton
10
Uses, Certifications, and Standards
standard
UL 6A, E98405, CSA C22.2 No. 45.2-08
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat