RSHUB616 - 2" 316SS Conduit Hub

Robroy Stainless

  • $257.46 (Each)
  • $257.46 (Each)
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
RSHUB616
Manufacturer
Robroy Stainless
Manufacturer's Part Number
HUB616
Description
2" 316SS Conduit Hub
Robroy Stainless Hubs Are Designed to Connect Threaded Stainless Steel Conduit to A Threadless Opening In A Box or and Enclosure. Robroy Stainless Hubs Are 316 Stainless Steel and Are Available With or Without A Ground Nut. Robroy Stainless Hubs Have A Nitrile Gasket.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011920280 / 00784011920280
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$257.46 (Each)
Resources
Images
 
 
RSHUB616 - Large Image
Attachments
 
 
RSHUB616 - Specification Sheet
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
316
Material, Color, and Finish
Finish
Brushed
Dimensions and Weight
Overall Length
3
Descriptions
Description
2" 316SS CONDUIT HUB
Product Type
Cond Hub 2" 316
extra long description
ROB-R HUB616 COND Hub 2" 316
Long Description
Robroy Stainless Hubs are designed to connect threaded stainless steel conduit to a threadless opening in a box or and enclosure. Robroy Stainless Hubs are 316 stainless steel and are available with or without a ground nut. Robroy Stainless Hubs have a nitrile gasket.
Additional Information
outside diameter
3
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
HUB616
GTIN
00784011920280
UPC
784011920280
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
Conduit hub
Trade Size
Trade Size
2
Packaging
Weight
1.65
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
standard
UL 514Bm E200413, CSA C22.2 18.3-12, TYPE 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat