RSRE316H - 1"-1/2" Stainless Reducing Bushing

Robroy Stainless

  • $117.72 (Each)
  • $117.72 (Each)
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
RSRE316H
Manufacturer
Robroy Stainless
Manufacturer's Part Number
RE316H
Description
1"-1/2" Stainless Reducing Bushing
Robroy Stainless Hygienic Reducing Bushings Reduce Conduit Hubs to A Smaller Size. They Are Made Of 316 Stainless Steel and Are Specially Designed For The Hygienic System and Are Provided With A Circular Conduit Entry Gasket Made Of Fda Approved Silicone At The Female Thread and An Extended Design On The Male Threads Allowing For A Sealed Connection.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011919857 / 00784011919857
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.72 (Each)
Resources
Images
 
 
RSRE316H - Small Image
 
RSRE316H - Large Image
Attachments
 
 
RSRE316H - Specification Sheet
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
316
Material, Color, and Finish
Finish
Brushed
Dimensions and Weight
Length
1.44
Descriptions
Description
1"-1/2" STAINLESS REDUCING BUSHING
Product Type
Hyg RDC BSHG 1"-1/2" 316 W/Cond Ent GSKT
extra long description
ROB-R RE316H HYG RDC BSHG 1"-1/2" 3
Long Description
Robroy Stainless Hygienic Reducing Bushings reduce conduit hubs to a smaller size. They are made of 316 stainless steel and are specially designed for the hygienic system and are provided with a circular conduit entry gasket made of FDA approved silicone at the female thread and an extended design on the male threads allowing for a sealed connection.
Additional Information
outside diameter
1.32
Manufacturer Information
Brand
Robroy Stainless
Manufacturers Part Number
RE316H
GTIN
00784011919857
UPC
784011919857
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushings
Trade Size
Trade Size
1
Packaging
Weight
0.3
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
UL 514B, E200413, CSA C22.2 No. 18.1-04, NSF/ANSI/3-A 14159-1, TYPE 4X,IP69/IP69K
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat