SS21414BG - Push Button Switch, SPST, On/Off, 3/4A, 125VAC, 15/32"

Selecta

  • $18.20 (Each)
  • $18.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS21414BG
Manufacturer
Selecta
Manufacturer's Part Number
SS21414BG
Description
Push Button Switch, SPST, On/Off, 3/4A, 125VAC, 15/32"
Selecta; Push Button Switch; Voltage Rating: 125, 250 Vac; Amperage Rating: 3/4, 1/4 Amp; Action: Momentary; Number Of Poles: 1; Contact Configuration: SPST NC; Actuator: Nylon; Size: 0.656 In Length X 1.967 In Height X 0.310 In Plunger Diameter; Mounting
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
661191104405 / 00661191104405
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$18.20 (Each)
Resources
Images
 
 
SS21414BG - Small Image
 
SS21414BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PUSH BUTTON SWITCH,SPST,ON/OFF,3/4A,125VAC,15/32"
Product Type
Push Button Switch, Selecta, Ru Listed, 125, 250 Vac, 3/4, 1/4 Amp
Long Description
SELECTA; Push Button Switch; Voltage Rating: 125, 250 VAC; Amperage Rating: 3/4, 1/4 AMP; Action: Momentary; Number Of Poles: 1; Contact Configuration: SPST NC; Actuator: Nylon; Size: 0.656 IN Length X 1.967 IN Height X 0.310 IN Plunger Diameter; Mounting
Manufacturer Information
Manufacturers Part Number
SS21414BG
Brand
Selecta Products
GTIN
00661191104405
UPC
661191104405
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat