ST4BG - (75) 12-10AWG #10 Fork

Selecta

  • $31.31 (Each)
  • $31.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST4BG
Manufacturer
Selecta
Manufacturer's Part Number
ST-4-BG
Description
(75) 12-10AWG #10 Fork
Selecta; Spade Terminal; Butted Seam, Funnel Barrel; Connection: Solderless; Wire Size: 12 - 10 Awg; Color: Yellow; Dimension C: 0.280 In; Stud Size: 10; Insulation: Vinyl Insulated; Cma Range: 5180 - 13100; Insulation Diameter: 0.260 In; Barrel Inside Di
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
661191126049 / 00661191126049
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$31.31 (Each)
Resources
Images
 
 
ST4BG - Small Image
 
ST4BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 - 10 AWG
connection
Solderless
Material, Color, and Finish
Color
Yellow Handle
Descriptions
Long Description
SELECTA; Spade Terminal; Butted Seam, Funnel Barrel; Connection: Solderless; Wire Size: 12 - 10 AWG; Color: Yellow; Dimension C: 0.280 IN; Stud Size: 10; Insulation: Vinyl Insulated; Cma Range: 5180 - 13100; Insulation Diameter: 0.260 IN; Barrel Inside Di
Special Features
Features: Also Available In Nylon Insulated And Non-Insulated Brazed Seam; Solderless Terminals Are Available In Both Poly Zip-Lock And Bulk Packaging; The Pieces Per Bag Column Refers To The Poly Zip-Lock Bag Packaging Has A 1000 PC Minimum Multiples ; Stud Size: 10; Insulation: Vinyl Insulated; Cma Range: 5180 - 13100; Insulation Diameter: 0.260 IN; Barrel Inside Diameter: 0.131 IN; Width: 0.310 IN; Length: 110 IN; Dimension C: 0.280 IN; Dimension E: 0.830 IN; Number Of Pieces: 75; Package Type: Poly Zip
Product Type
Spade Terminal, Selecta, Butted Seam, Funnel BRL, Ru Listed, Conn
Description
(75) 12-10AWG #10 FORK
Manufacturer Information
Brand
Selecta Products
Manufacturers Part Number
ST-4-BG
GTIN
00661191126049
UPC
661191126049
Taxonomies, Classifications, and Categories
Type
Butted Seam, Funnel Barrel
Category Description
TERMINALS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
RU Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat