621198 - 9W 30K Led Black Landscape Flood

Nuvo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
621198
Manufacturer
Nuvo
Manufacturer's Part Number
62/1198
Description
9W 30K Led Black Landscape Flood
Satco 62/1198 Led 9W Landscape Floo
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
045923626395 / 00045923626395
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
9W 30K LED BLACK LANDSCAPE FLOOD
Long Description
SATCO 62/1198 LED 9W LANDSCAPE FLOO
Product Type
Led 9W Landscape Flood
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
62/1198
GTIN
00045923626395
UPC
045923626395
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat