901893 - 5" Polish Nickel Canopy

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
901893
Manufacturer
Satco
Manufacturer's Part Number
90-1893
Description
5" Polish Nickel Canopy
Smooth Canopy Kit and Matching Hardware, Polished Nickel Finish, 5" Diameter, 7/16" Center Hole, 2-8/32 Bar Holes
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
045923918933 / 00045923918933
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
901893 - Small Image
 
901893 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Polished Nickel
Style
Transitional
Descriptions
Long Description
Smooth Canopy Kit And Matching Hardware, Polished Nickel Finish, 5" Diameter, 7/16" Center Hole, 2-8/32 Bar Holes
Product Type
Canopy Kit
Description
5" POLISH NICKEL CANOPY
Additional Information
Category
Specialty Items
Manufacturer Information
Brand
Satco
Manufacturers Part Number
90-1893
GTIN
00045923918933
UPC
045923918933
Taxonomies, Classifications, and Categories
Type
Fixture Accents/Parts
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.28
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat