90631 - WH Academy Plug

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90631
Manufacturer
Satco
Manufacturer's Part Number
90/631
Description
WH Academy Plug
Quick Connect Plug; Non Polarized; 18/2-SPT-1; 10A-125V; White Finish
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
045923906312 / 00045923906312
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
90631 - Small Image
 
90631 - Large Image
Attachments
 
 
90631 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
Quick Connect Plug
extra long description
PARALLEL, NON-POLARIZED TYPE; WHITE COLOR; UL, CSA APPROVAL; 18/2 AWG SPT-1 CORD SIZE; 90 MODEL
Description
WH ACADEMY PLUG
Long Description
QUICK CONNECT PLUG, PARALLEL, NON-POLARIZED TYPE; WHITE COLOR; UL, CSA APPROVAL; 18/2 AWG SPT-1 CORD SIZE; 90 MODEL
Commodity Description
LIGHTING ACCESSORIES
Additional Information
Cord Size
18/2 AWG SPT-1
Manufacturer Information
Brand
Satco
Manufacturers Part Number
90/631
Model
90 mm
GTIN
00045923906312
UPC
045923906312
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Parallel, Non-Polarized
Packaging
Weight per each
0.025
Carton
50
Package
250
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat