93195 - 9FT Brown Extension Cord

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93195
Manufacturer
Satco
Manufacturer's Part Number
93/195
Description
9FT Brown Extension Cord
9 Foot Extension Cord; Brown Finish; 16/2 SPT-2; Indoor Only; 13A-125V-1625W Rating
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
26121536 - Extension cord
UPC/GTIN
045923931956 / 00045923931956
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
93195 - Small Image
 
93195 - Large Image
Attachments
 
 
93195 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 V
Current Rating
13 AMPERE
Conductor Size
16 AWG
Number of Conductors
2
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
9 FT
Descriptions
Long Description
EXTENSION CORD, BROWN COLOR; 9 FT; UL (CANADA AND US) APPROVAL; INDOOR APPLICATION; 125 V VOLTAGE RATING; 13 AMPERE CURRENT RATING; 2 CONDUCTOR(S); 16 AWG CONDUCTOR SIZE; SPT-2 CORD TYPE; 3 OUTLET(S); POLARIZED OUTLET; STRAIGHT BLADE INLET
Commodity Description
CORDS SETS
Additional Information
Power Rating 1625 W
Product Type
Extension Cord
extra long description
BROWN COLOR; 9 FT; UL (CANADA AND US) APPROVAL; INDOOR APPLICATION; 125 V VOLTAGE RATING; 13 AMPERE CURRENT RATING; 2 CONDUCTOR(S); 16 AWG CONDUCTOR SIZE; SPT-2 CORD TYPE; 3 OUTLET(S); POLARIZED OUTLET; STRAIGHT BLADE INLET; POWER RATING 1625 W
Description
9FT BROWN EXTENSION CORD
Additional Information
Number of Outlets
3 in
Outlet
Polarized
Cord Type
SPT-2
Inlet
STRAIGHT BLADE
Manufacturer Information
Brand
Satco
Manufacturers Part Number
93/195
GTIN
00045923931956
UPC
045923931956
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
Application
Indoor
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat