S11252 - Wi-Fi 9.5W Led A19 RGB/Tunable Bulb

Satco

  • Special Order Item
  • $0.00 (Each)
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
S11252
Manufacturer
Satco
Manufacturer's Part Number
S11252
Description
Wi-Fi 9.5W Led A19 RGB/Tunable Bulb
9.5 Watt - A19 Led Lamp - RGB and Tunable White - Starfish Iot - 120 Volts - 800 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923112522 / 00045923112522
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S11252 - Large Image
 
S11252 - Small Image
 
S11252 - Large Image
 
S11252 - Large Image
 
S11252 - Large Image
 
S11252 - Large Image
Other Links
 
 
S11252 - Other
 
S11252 - Other
Attachments
 
 
S11252 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A19
Material
Plastic; Aluminum
Material, Color, and Finish
color temperature
5000
Finish
white
Dimensions and Weight
Size
4.57
Descriptions
extra long description
SATCO S11252 9.5A19/LED/RGB/TW/SF
Description
WI-FI 9.5W LED A19 RGB/TUNABLE BULB
Product Type
9.5A19/Led/RGB/TW/SF
Long Description
9.5 Watt - A19 LED Lamp - RGB and Tunable White - Starfish IOT - 120 Volts - 800 Lumens
Special Features
Unavailable for sale in California ; Color temperature: Warm White to Natural Light ; Dimmable Only with Starfish App ; IoT enabled ; Actual watts: 9.5W ; Energy Star: Yes ; Warranty: 3 Year Limited - 3 hr per day ; Incandescent Equivalent: 60W ; Indoor/Outdoor: Indoor ; Material: Plastic and Aluminum ; Enclosed fixture rated: No ; Location rating: Damp ; Voice assistants supported: Siri - Alexa - Hey Google - SmartThings
Additional Information
beam angle
220
average life
25000
Warranty
3 Year Limited - 3 hr per day
lumens
800
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S11252
GTIN
00045923112522
UPC
045923112522
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Type A
Packaging
Weight
0.15
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat