S11366 - 5.5G25/Led/930/SW/120V

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S11366
Manufacturer
Satco
Manufacturer's Part Number
S11366
Description
5.5G25/Led/930/SW/120V
Satco S11366 5.5G25/Led/930/SW/120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923113666 / 00045923113666
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S11366 - Large Image
 
S11366 - Large Image
 
S11366 - Small Image
Attachments
 
 
S11366 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
6
Shape
G25
Material
Plastic; Metal; Electronic Components
Material, Color, and Finish
color temperature
3000
Finish
Soft White
Descriptions
Long Description
SATCO S11366 5.5G25/LED/930/SW/120V
Description
5.5G25/LED/930/SW/120V
Product Type
5.5G25/Led/930/SW/120V
Additional Information
average life
15000
Warranty
3 Year Limited
beam angle
360
lumens
500
Base
Medium
Manufacturer Information
sub brand
Satco
Brand
Satco
Manufacturers Part Number
S11366
GTIN
00045923113666
UPC
045923113666
Taxonomies, Classifications, and Categories
Type
LED Filament
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.1
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat