S11469 - 8W Led A21 W/Battery Backup 5K

Satco

  • $19.50 (Each)
  • $19.50 (Each)

Availability: In Stock Locally
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
S11469
Manufacturer
Satco
Manufacturer's Part Number
S11469
Description
8W Led A21 W/Battery Backup 5K
8 Watt A21 Led - 5000K - Medium Base - 120 Volt - 80 Cri - Battery Backup
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923114694 / 00045923114694
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.50 (Each)
Resources
Images
 
 
S11469 - Large Image
 
S11469 - Large Image
 
S11469 - Large Image
 
S11469 - Large Image
 
S11469 - Large Image
 
S11469 - Large Image
 
S11469 - Large Image
 
S11469 - Large Image
 
S11469 - Large Image
 
S11469 - Large Image
 
S11469 - Small Image
Attachments
 
 
S11469 - Specification Sheet
Other Links
 
 
S11469 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Material, Color, and Finish
color rendering index (cri)
80
color temperature
Natural Light
Descriptions
Long Description
8 Watt A21 LED - 5000K - Medium Base - 120 Volt - 80 CRI - Battery Backup
Special Features
CCT: 5000K ; Medium ; Lamp Type: A21 ; Finish: White ; MOL: 5.59 in. ; MOD: 2.6 in. ; DLC Approved: No ; Energy Star: No ; Warranty: 3 Year Limited ; Location Rating: Damp ; Additional Information: 10 Hour Battery Recharge Time / 5 Hours of Illumination on Battery Backup ; CA Compliance: Non-Compliant ; Amps: 0.067A ; Incandescent Equivalent: 60W ; Material: Polycarbonate ; Enclosed Fixture Rated: No ; Max Battery Time in Charger: 24 hours ; Battery Type: Lithium Iron Phosphate ; Operating Temperature: -2
Description
8W LED A21 W/BATTERY BACKUP 5K
Product Type
8A21/Battery Bu/Led/850
extra long description
SATCO S11469 8A21/BATTERY BU/LED/85
Additional Information
average life
15000
beam angle
220
lumens
760
dimmable
No
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S11469
GTIN
00045923114694
UPC
045923114694
Taxonomies, Classifications, and Categories
Type
LED Bulb
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Indoor Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat