S12100 - 5.5 W G16 Candelabra Led 30K 120V

Satco

  • Special Order Item
  • $0.00 (Each)
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
S12100
Manufacturer
Satco
Manufacturer's Part Number
S12100
Description
5.5 W G16 Candelabra Led 30K 120V
Satco S12100 5.5G16/Led/CL/3K/120V/
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
045923121005 / 00045923121005
Weight per unit
0.091 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S12100 - Large Image
 
S12100 - Small Image
Attachments
 
 
S12100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
6
Shape
G16
Material, Color, and Finish
color temperature
3000
Dimensions and Weight
Diameter
2
Length
3.13
Descriptions
Description
5.5 W G16 CANDELABRA LED 30K 120V
Product Type
5.5G16/Led/CL/3K/120V/E12
Long Description
SATCO S12100 5.5G16/LED/CL/3K/120V/
Special Features
CEC Title 20: Non-Compliant ; Unavailable for sale in California ; Energy Star: Yes ; Enclosed Rated Lamp: Yes ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Safety Listing: cULus - Damp ; Country of Origin: China ; Warranty: 3 Year Limited ; Color Temperature: Warm White ; Lamp Appearance: Clear ; Incandescent Equivalent: 60W
Additional Information
average life
15000
Warranty
3 Year Limited
beam angle
360
lumens
500
Base
Candelabra
dimmable
Yes
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S12100
sub brand
Satco
GTIN
00045923121005
UPC
045923121005
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
GLOBE
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.05
Weight per each
0.091
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S12100.
Jump To:

Similar Items

Similar items are close alternatives to S12100, though they may not be 100% alike.

5.5 W G16 Candelabra Led 30K 120V
  • Our Part #: S21210
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S21210 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat