S12104 - 5.5 W G16 Candelabra Led 40K 120V

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
S12104
Manufacturer
Satco
Manufacturer's Part Number
S12104
Description
5.5 W G16 Candelabra Led 40K 120V
Satco S12104 5.5G16/Led/CL/4K/120V/
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923121043 / 00045923121043
Weight per unit
0.091 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S12104 - Large Image
 
S12104 - Small Image
Attachments
 
 
S12104 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
6
Shape
G16
Material, Color, and Finish
color temperature
4000
Dimensions and Weight
Diameter
2
Length
3.13
Descriptions
Product Type
5.5G16/Led/CL/4K/120V/E26
Long Description
SATCO S12104 5.5G16/LED/CL/4K/120V/
Special Features
CEC Title 20: Non-Compliant ; Unavailable for sale in California ; Energy Star: Yes ; Enclosed Rated Lamp: Yes ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Safety Listing: cULus - Damp ; Country of Origin: China ; Warranty: 3 Year Limited ; Color Temperature: Cool White ; Lamp Appearance: Clear ; Incandescent Equivalent: 60W
Description
5.5 W G16 CANDELABRA LED 40K 120V
Additional Information
average life
15000
Warranty
3 Year Limited
beam angle
360
lumens
500
Base
Medium
dimmable
Yes
Manufacturer Information
sub brand
Satco
Brand
Satco
Manufacturers Part Number
S12104
GTIN
00045923121043
UPC
045923121043
Taxonomies, Classifications, and Categories
Type
GLOBE
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.05
Weight per each
0.091
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat