S12400 - 5A15/CL/Led/E26/927/120V

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S12400
Manufacturer
Satco
Manufacturer's Part Number
S12400
Description
5A15/CL/Led/E26/927/120V
5 Watt Led A15 Lamp - Clear Medium Base 2700K 90 Cri 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923124006 / 00045923124006
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S12400 - Small Image
 
S12400 - Large Image
 
S12400 - Large Image
 
S12400 - Large Image
 
S12400 - Large Image
 
S12400 - Large Image
Attachments
 
 
S12400 - Specification Sheet
Other Links
 
 
S12400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A15
Material
Glass; Aluminum
Material, Color, and Finish
color temperature
2700
Finish
Clear
Dimensions and Weight
Size
3.39
Descriptions
Description
5A15/CL/LED/E26/927/120V
Product Type
5A15/CL/Led/E26/927/120V
extra long description
SATCO S12400 5A15/CL/LED/E26/927/12
Long Description
5 Watt LED A15 Lamp - Clear Medium Base 2700K 90 CRI 120 Volts
Special Features
Lawful for sale in California ; Dimmable: Yes - Dimmable ; Color temperature: Warm White ; Incandescent equivalent: 40W ; Material: Aluminum and Glass ; Location rating: Wet ; Enclosed fixture rated: Yes ; Style: Vintage ; Operating temperature: -20C (-4F) to a maximum of 45C ( 113F) ; Warranty: 3 Year Limited
Additional Information
average life
15000
Warranty
3 Year Limited
beam angle
320
lumens
450
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S12400
GTIN
00045923124006
UPC
045923124006
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
A15
Packaging
Weight
0.05
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat