S12414 - 8W Led A19 FLMNT 27K Clear 800LM Med Base

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally
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
S12414
Manufacturer
Satco
Manufacturer's Part Number
S12414
Description
8W Led A19 FLMNT 27K Clear 800LM Med Base
8 Watt Led A19 Lamp - Clear Medium Base 2700K 90 Cri 120 Volts
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923124143 / 00045923124143
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S12414 - Small Image
 
S12414 - Large Image
 
S12414 - Large Image
 
S12414 - Large Image
 
S12414 - Large Image
 
S12414 - Large Image
Attachments
 
 
S12414 - Specification Sheet
Other Links
 
 
S12414 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A19
Material
Glass; Aluminum
Material, Color, and Finish
color temperature
2700
Finish
Clear
Dimensions and Weight
Size
4.02
Descriptions
Description
8W LED A19 FLMNT 27K CLEAR 800LM MED BASE
Product Type
8A19/CL/Led/E26/927/120V
extra long description
SATCO S12414 8A19/CL/LED/E26/927/12
Long Description
8 Watt LED A19 Lamp - Clear Medium Base 2700K 90 CRI 120 Volts
Special Features
Lawful for sale in California ; Dimmable: Yes - Dimmable ; Color temperature: Warm White ; Incandescent equivalent: 60W ; Material: Aluminum and Glass ; Location rating: Wet ; Enclosed fixture rated: Yes ; Style: Vintage ; Operating temperature: -20C (-4F) to a maximum of 45C ( 113F) ; Warranty: 3 Year Limited
Additional Information
average life
15000
Warranty
3 Year Limited
beam angle
320
lumens
800
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S12414
GTIN
00045923124143
UPC
045923124143
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
A19
Packaging
Weight
0.07
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat