S12424 - 10.5 Watt Led A19, CLR, Mbase, 4000K, 90 Cri 120V

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally
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
S12424
Manufacturer
Satco
Manufacturer's Part Number
S12424
Description
10.5 Watt Led A19, CLR, Mbase, 4000K, 90 Cri 120V
10.5 Watt Led A19 Lamp - Clear Medium Base 4000K 90 Cri 120 Volts
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923124242 / 00045923124242
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S12424 - Small Image
 
S12424 - Large Image
 
S12424 - Large Image
 
S12424 - Large Image
 
S12424 - Large Image
 
S12424 - Large Image
Attachments
 
 
S12424 - Specification Sheet
Other Links
 
 
S12424 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A19
Material
Glass; Aluminum
Material, Color, and Finish
color temperature
4000
Finish
Clear
Dimensions and Weight
Size
4.02
Descriptions
extra long description
SATCO S12424 10.5A19/CL/LED/E26/940
Description
10.5 WATT LED A19,CLR, MBASE, 4000K, 90 CRI 120V
Product Type
10.5A19/CL/Led/E26/940/120V
Long Description
10.5 Watt LED A19 Lamp - Clear Medium Base 4000K 90 CRI 120 Volts
Special Features
Lawful for sale in California ; Dimmable: Yes - Dimmable ; Color temperature: Cool White ; Incandescent equivalent: 75W ; Material: Aluminum and Glass ; Location rating: Wet ; Enclosed fixture rated: Yes ; Style: Vintage ; Operating temperature: -20C (-4F) to a maximum of 45C ( 113F) ; Warranty: 3 Year Limited
Additional Information
lumens
1.1k
average life
15000
Warranty
3 Year Limited
beam angle
320
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S12424
GTIN
00045923124242
UPC
045923124242
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
A19
Packaging
Weight
0.08
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat