S1931 - 100W ET23 High Pressure Sodium Clear Mogul Base

Satco

  • $18.66 (Each)
  • $18.66 (Each)
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
S1931
Manufacturer
Satco
Manufacturer's Part Number
S1931
Description
100W ET23 High Pressure Sodium Clear Mogul Base
Hid High Pressure Sodium Lamp, Designation: LU100, 100 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 7-3/4 In Length, 2-15/16 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
045923019319 / 00045923019319
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.66 (Each)
Resources
Images
 
 
S1931 - Small Image
 
S1931 - Large Image
Attachments
 
 
S1931 - Specification Sheet
Other Links
 
 
S1931 - Other
 
S1931 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Shape
ET23 1/2
Material, Color, and Finish
color temperature
2100
color rendering index (cri)
22
Finish
Clear
Dimensions and Weight
Diameter
2.94
Length
7.75
Descriptions
Product Type
LU100/Mog Clear
extra long description
SATCO S1931 LU100/MOG CLEAR
Description
100W ET23 HIGH PRESSURE SODIUM CLEAR MOGUL BASE
Long Description
HID High Pressure Sodium Lamp, Designation: LU100, 100 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 7-3/4 IN Length, 2-15/16 IN Diameter, Burn Position: Universal
Additional Information
Warranty
Avg. Rated Hour Limited
average life
24000
lumens
24k
Base
Mogul
start type
Probe Start
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S1931
GTIN
00045923019319
UPC
045923019319
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
HIGH PRESSURE SODIUM
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S1931.
Jump To:

Similar Items

Similar items are close alternatives to S1931, though they may not be 100% alike.

Ge Ecolux®, 100 WTT, 2.1 Amp, 9500 LM, 2000 KV, 22 Cri, Mogul Screw (E39) Base, ...
  • Our Part #: LU100HEC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LU100/H/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($410.64) ·
LU100HEC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S1931 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
661101 LU100/MOG Bulbrite Industries n/a
S1931 Satco 00045923019319

* All prices subject to change.

Begin Live Chat