S21276 - 5.5W Led B11 40K Candelabra Clear 500LM

Satco

  • $6.95 (Each)
  • $6.95 (Each)

Availability: In Stock Locally
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
S21276
Manufacturer
Satco
Manufacturer's Part Number
S21276
Description
5.5W Led B11 40K Candelabra Clear 500LM
5.5 Watt B11 Led Lamp - Clear - Candelabra Base - 90 Cri - 4000K - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923205910 / 00045923205910
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.95 (Each)
Resources
Images
 
 
S21276 - Large Image
 
S21276 - Large Image
 
S21276 - Small Image
Attachments
 
 
S21276 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
B11
Material, Color, and Finish
Finish
Clear
Dimensions and Weight
Size
3.4
Descriptions
Product Type
5.5B11/Led/940/CL/120V/E12
extra long description
SATCO S21276 5.5B11/LED/940/CL/120V
Description
5.5W LED B11 40K CANDELABRA CLEAR 500LM
Long Description
5.5 Watt B11 LED Lamp - Clear - Candelabra Base - 90 CRI - 4000K - 120 Volts
Special Features
Lawful for sale in California ; Warranty: 3 Year Limited ; Lumens: 500 ; CCT: 4000K ; Color Temperature: Cool White ; DLC Approved: No ; Energy Star: Yes ; Dimmable: Yes-Dimmable ; Enclosure Rated: Yes ; FCC Compliant: Yes ; Incandescent Equivalent: 60W ; Material: Glass ; Frequency: 60 Hz ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Power Factor: >0.7 ; R9 Value: 59 ; Location Rating: Wet
Additional Information
average life
15000
beam angle
300
Base
Candelabra
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S21276
GTIN
00045923205910
UPC
045923205910
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
B11
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat