S21299 - 4.5W Led Candel 5K

Satco

  • Special Order Item
  • $0.00 (Each)
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
S21299
Manufacturer
Satco
Manufacturer's Part Number
S21299
Description
4.5W Led Candel 5K
4 Watt CA11 Led Lamp - Clear - Candelabra Base - 90 Cri - 5000K - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923206146 / 00045923206146
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S21299 - Small Image
 
S21299 - Large Image
 
S21299 - Large Image
 
S21299 - Large Image
Attachments
 
 
S21299 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
CA11
Material, Color, and Finish
Finish
Clear
Dimensions and Weight
Size
4.72
Descriptions
Description
4.5W LED CANDEL 5K
Product Type
4CA11/Led/950/CL/120V/E12
extra long description
SATCO S21299 4CA11/LED/950/CL/120V/
Long Description
4 Watt CA11 LED Lamp - Clear - Candelabra Base - 90 CRI - 5000K - 120 Volts
Special Features
Lawful for sale in California ; Warranty: 3 Year Limited ; Lumens: 350 ; CCT: 5000K ; Color Temperature: Natural Light ; DLC Approved: No ; Energy Star: Yes ; Dimmable: Yes-Dimmable ; Enclosure Rated: Yes ; FCC Compliant: Yes ; Incandescent Equivalent: 40W ; Frequency: 60 Hz ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Power Factor: >0.7 ; R9 Value: 69 ; Location Rating: Wet ; Material: Glass
Additional Information
average life
15000
beam angle
300
Base
Candelabra
Manufacturer Information
Manufacturers Part Number
S21299
Brand
Satco
GTIN
00045923206146
UPC
045923206146
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
CA11
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S21299.
Jump To:

Similar Items

Similar items are close alternatives to S21299, though they may not be 100% alike.

4W CA11 Led Lamp - Clear - Candelabra Base - 5000K - 350L - 120V
  • Our Part #: S29867
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S29867
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S29867 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat