S21306 - 5.5CA10/Led/940/CL/120V/E12

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S21306
Manufacturer
Satco
Manufacturer's Part Number
S21306
Description
5.5CA10/Led/940/CL/120V/E12
5.5 Watt CA11 Led Lamp - Clear - Candelabra Base - 90 Cri - 4000K - 120 Volts
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923206214 / 00045923206214
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S21306 - Large Image
 
S21306 - Small Image
 
S21306 - Large Image
Attachments
 
 
S21306 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
CA11
Material, Color, and Finish
Finish
Clear
Dimensions and Weight
Size
4.72
Descriptions
Description
5.5CA10/LED/940/CL/120V/E12
Product Type
5.5CA11/Led/940/CL/120V/E12
extra long description
SATCO S21306 5.5CA11/LED/940/CL/120
Long Description
5.5 Watt CA11 LED Lamp - Clear - Candelabra Base - 90 CRI - 4000K - 120 Volts
Special Features
Lawful for sale in California ; Warranty: 3 Year Limited ; Lumens: 500 ; CCT: 4000K ; Color Temperature: Cool White ; DLC Approved: No ; Energy Star: Yes ; Dimmable: Yes-Dimmable ; Enclosure Rated: Yes ; FCC Compliant: Yes ; Incandescent Equivalent: 60W ; Frequency: 60 Hz ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Power Factor: >0.7 ; R9 Value: 59 ; Location Rating: Wet ; Material: Glass
Additional Information
average life
15000
beam angle
300
Base
Candelabra
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S21306
GTIN
00045923206214
UPC
045923206214
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CA11
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat