S23143 - 80/63/54W Led Hid RPL 3K/4K/5K Select Mog Base

Satco

  • $133.00 (Each)
  • $133.00 (Each)
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
S23143
Manufacturer
Satco
Manufacturer's Part Number
S23143
Description
80/63/54W Led Hid RPL 3K/4K/5K Select Mog Base
80/63/54W Led Hid Replacement - Wattage & CCT Selectable - Extended Mogul Base - 100-277 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923231438 / 00045923231438
Weight per unit
3.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.00 (Each)
Resources
Images
 
 
S23143 - Large Image
 
S23143 - Small Image
 
S23143 - Large Image
 
S23143 - Large Image
 
S23143 - Large Image
 
S23143 - Large Image
 
S23143 - Large Image
 
S23143 - Large Image
 
S23143 - Large Image
Other Links
 
 
S23143 - Other
 
S23143 - Other
 
S23143 - Other
Attachments
 
 
S23143 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncob
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
9.96
Descriptions
extra long description
SATCO S23143 80W/LED/CCT/100-277V/E
Product Type
80W/Led/CCT/100-277V/Ex39
Description
80/63/54W LED HID RPL 3K/4K/5K SELECT MOG BASE
Long Description
80/63/54W LED HID Replacement - Wattage & CCT Selectable - Extended Mogul Base - 100-277 Volts
Special Features
Lawful for sale in California ; CCT: 3000K/4000K/5000K ; Color Temperature: Soft White / Cool White / Daylight ; MOL: 9.96 in. ; MOD: 5.11 in. ; Weight: 2.68 lb. ; Bulb Shape: ED37 ; Warranty: 5 Year Limited - 12 hr per day ; Brand: Hi-Pro ; Additional Information: Power selectable ; Amps: 0.88 ; Ballasting Requirements: Ballast Bypass ; CCT Selectable: Yes ; Wattage Selectable: Yes ; Dimmable: Yes - Dimmable only via the wattage/lumen selectable dial included on lamp ; Enclosure Rated: Yes ; FCC Complian
Additional Information
beam angle
360
average life
50000
Base
Extended Mogul
Manufacturer Information
Manufacturers Part Number
S23143
Brand
Satco
GTIN
00045923231438
UPC
045923231438
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Corncob
Packaging
Weight per each
3.52
Carton
1
Uses, Certifications, and Standards
standard
cULus listed - cULus classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat