S2418 - 25C 25 Watt Vintage Candelabra

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S2418
Manufacturer
Satco
Manufacturer's Part Number
S2418
Description
25C 25 Watt Vintage Candelabra
Incandescent Vintage Lamp, Designation: 25CFC/7S/120V/Vintage, 120 V, 25 WTT, CA8 Shape, E12 Candelabra Base, Clear, Deco Carbon Filament, 3000 HR, Lumens: 45 LM Initial, 5 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923024184 / 00045923024184
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S2418 - Small Image
 
S2418 - Large Image
Attachments
 
 
S2418 - Specification Sheet
Other Links
 
 
S2418 - Other
 
S2418 - Other
 
S2418 - Other
Brochures
 
 
S2418 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
25
Shape
CA8
Material, Color, and Finish
Finish
Clear
Color
White
Dimensions and Weight
Diameter
1.00
Length
5
Descriptions
Description
25C 25 WATT VINTAGE CANDELABRA
Product Type
25CFC/7S/120V Vintage
Long Description
Incandescent Vintage Lamp, Designation: 25CFC/7S/120V/Vintage, 120 V, 25 WTT, CA8 Shape, E12 Candelabra Base, Clear, Deco Carbon Filament, 3000 HR, Lumens: 45 LM Initial, 5 IN Length, 1 IN Diameter
extra long description
SATCO S2418 25CFC/7S/120V VINTAGE
Additional Information
average life
3000
lumens
45
Warranty
Avg. Rated Hour Limited
Base
Candelabra
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S2418
GTIN
00045923024184
UPC
045923024184
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
Vintage Light
Packaging
Weight per each
0.13
Carton
10
Package
50
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat