S29750 - 30W Led Hid RPL (Adj LT PNLS)

Satco

  • $64.83 (Each)
  • $64.83 (Each)

  • $388.98 (Per 6)

  • $1,555.92 (Per 24)
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
S29750
Manufacturer
Satco
Manufacturer's Part Number
S29750
Description
30W Led Hid RPL (Adj LT PNLS)
Led Hid Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 3900 LM Brightness (Lumens), 30 W, 100 to 277 V Ac, White, 50000 H Average Life, Medium Base, Non Dimmable, 3.19 In Diameter, 6.38 In Height, 5 Yr Warranty, 1.45 LB
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Hid High Intensity Discharge L Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923297502 / 00045923297502
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.83 (Each)
Carton
$1,555.92 (Per 24)
Standard Packaging
$388.98 (Per 6)
Resources
Images
 
 
S29750 - Small Image
 
S29750 - Large Image
 
S29750 - Large Image
Attachments
 
 
S29750 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncab
Wattage
30 W
Voltage Rating
100 to 277 V ac
connection
Medium
Material, Color, and Finish
color temperature
5000 k
Finish
white
Base Type
Medium
Color
White
Dimensions and Weight
Diameter
3.19 in
Height
6.38 in
Size
MOL: 6.38, MOL: 3.19
Descriptions
Product Type
LED HID Lamp
Description
30W LED HID RPL (ADJ LT PNLS)
Long Description
LED HID Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 3900 lm Brightness (Lumens), 30 W, 100 to 277 V ac, White, 50000 h Average Life, Medium Base, Non Dimmable, 3.19 in Diameter, 6.38 in Height, 5 yr Warranty, 1.45 lb
Short Description
LED HID Lamp, 5000K, 3900 lm, 30W, 100 to 277VAC
Special Features
Burning Position: Universal ; CEC: Exempt - >2600 Lumens ; Dimmable: Non-Dimmable ; Minimum Compartment Size: Width 8 in. Length 8 in. Depth 11 in. ; Operating Temp: -20C (-4F) to a maximum of +40C (+104F) ; Temperature (K): 5000 ; Color Temperature: Natural Light ; 360 degree beam spread ; Incandescent Equivalence: 200 ; Fluorescent Equivalence: 55 ; 5 Year Limited Warranty
Additional Information
beam angle
300 °
Brightness (Lumens)
3900 lm
average life
50000 h
Warranty
5 yr
Standards Met
cULus Listed
package quantity
24 CT;6 PK
Fixture Type
Corncob Lamp
lumens
3.9k
surge protection
Built-in surge protection - 2KV
Manufacturer Information
Manufacturers Part Number
S29750
Brand
Satco
sub brand
Satco
GTIN
00045923297502
UPC
045923297502
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacement
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.45 lb
Weight per each
1.7
Carton
24
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
standard
cULus Listed Damp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S29750.
Jump To:

Similar Items

Similar items are close alternatives to S29750, though they may not be 100% alike.

30 Watt Led Hid Replacement - 5000K - Medium Base - Adjustable Beam Angle - 100-...
  • Our Part #: S39750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S39750
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($63.81) ·
S39750 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$63.81

Each

QTY:
Each
Add
30W Led Hid RPL (Adj LT PNLS) 50K
  • Our Part #: S9750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S9750
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S9750 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat