S29806 - 2.5W Led Flame T19 Medium Base 120V

Satco

  • Special Order Item
  • $0.00 (Each)
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
S29806
Manufacturer
Satco
Manufacturer's Part Number
S29806
Description
2.5W Led Flame T19 Medium Base 120V
2.5-Watt Led Flame Bulb - T19 - Medium Base - 120 Volts
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923298066 / 00045923298066
Weight per unit
2.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29806 - Large Image
 
S29806 - Large Image
 
S29806 - Large Image
 
S29806 - Large Image
 
S29806 - Large Image
 
S29806 - Large Image
 
S29806 - Large Image
 
S29806 - Large Image
 
S29806 - Large Image
 
S29806 - Large Image
 
S29806 - Small Image
Attachments
 
 
S29806 - Specification Sheet
Other Links
 
 
S29806 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T19
Dimensions and Weight
Size
4.88
Descriptions
Description
2.5W LED FLAME T19 MEDIUM BASE 120V
Product Type
2.5/Led/T19/Flame/816/120V/E26
extra long description
SATCO S29806 2.5/LED/T19/FLAME/816/
Long Description
2.5-Watt LED Flame Bulb - T19 - Medium Base - 120 Volts
Special Features
Lawful for sale ; Warranty: 3 Year Limited ; Lumens: 150 ; CCT: 1600K ; Color Temperature: Candle Light ; CRI: 60 ; Dimmable: Non-Dimmable ; Finish: White ; Amps: 0.021A ; Incandescent Equivalent: 25W ; Indoor/Outdoor: Indoor and Outdoor ; Lens Finish: Frost ; Material: Plastic ; Operating Frequency: 60 Hz ; Operating Temperature: -20C (-4F) to +40C (+104F) ; Power Factor: 0.4 ; Location Rating: Damp
Additional Information
average life
10000
beam angle
220
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29806
GTIN
00045923298066
UPC
045923298066
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
T19
Packaging
Weight per each
2.88
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat