S29867 - *Delisted* 4.5W Led Candel 5K

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29867
Manufacturer
Satco
Manufacturer's Part Number
S29867
Description
*Delisted* 4.5W Led Candel 5K
4W CA11 Led Lamp - Clear - Candelabra Base - 5000K - 350L - 120V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923298677 / 00045923298677
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29867 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
4
connection
Candelabra
Shape
CA11
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
MOL: 4.69, MOD: 1.38
Descriptions
Description
*DELISTED* 4.5W LED CANDEL 5K
Long Description
4W CA11 LED Lamp - Clear - Candelabra Base - 5000K - 350L - 120V
Special Features
3 Year Limited Warranty;360 degree beam spread;5000K color temperature;80 CRI;CEC: Non-Compliant - Not 82 CRI;Dimmable: Yes Dimmable;Enclosed lamp rated;Operating Temp: -20C (-4F) to a maximum of +45C (+113F)
Product Type
4W CFC/Led/50K/CL/120V
extra long description
SATCO S29867 4W CFC/LED/50K/CL/120V
Additional Information
average life
15000
Warranty
3 Year Limited
lumens
350
Fixture Type
LED Filament
Manufacturer Information
Manufacturers Part Number
S29867
Brand
Satco
GTIN
00045923298677
UPC
045923298677
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
LED
Packaging
Weight
0.03
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus damp location rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat