S29879 - 8W Led A19 27K CLR FNSH 800LM

Satco

  • $7.74 (Each)
  • $7.74 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29879
Manufacturer
Satco
Manufacturer's Part Number
S29879
Description
8W Led A19 27K CLR FNSH 800LM
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923298790 / 00045923298790
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.74 (Each)
Resources
Images
 
 
S29879 - Small Image
 
S29879 - Large Image
Attachments
 
 
S29879 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
8
Shape
A19
Material, Color, and Finish
color temperature
2700
Dimensions and Weight
Diameter
2.38
Length
4.13
Descriptions
Product Type
8A19/CL/Led/E26/27K/90cri
Special Features
CEC: California T24 JA8-E 2016 Compliant ; CEC Web Text: California T24 Compliant ; Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; Replaces: S9879 ; Safety Listing: cULus - Damp ; Dimmable: Yes ; Enclosed fixture rated: No ; Color temperature: Warm White ; Lamp appearance: Clear ; Actual watts: 8W ; Incandescent equivalence: 60W ; Warranty: 3 Year LimitedW
Description
8W LED A19 27K CLR FNSH 800LM
Additional Information
average life
15000
beam angle
360
lumens
800
Base
Medium
dimmable
Yes
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29879
sub brand
Satco
GTIN
00045923298790
UPC
045923298790
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
LED Filament
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.18
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat