S29936 - *Delisted * 11.5W Led T8 48" 40K 1800LM

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S29936
Manufacturer
Satco
Manufacturer's Part Number
S29936
Description
*Delisted * 11.5W Led T8 48" 40K 1800LM
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923299360 / 00045923299360
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29936 - Small Image
 
S29936 - Large Image
Attachments
 
 
S29936 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Voltage Rating
120
connection
Medium Bi Pin
Shape
T8
Material, Color, and Finish
Color
Gloss
Dimensions and Weight
Size
MOL: 48, MOD: 1
Descriptions
Product Type
12T8/Led/48-840/DR
Description
*DELISTED * 11.5W LED T8 48" 40K 1800LM
Special Features
CEC: Exempt - Base Not Regulated ; Dimmable: Non-Dimmable ; DLC Approved: Yes ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; 5 Year Limited Warranty
Additional Information
lumens
1.8k
average life
50000
Fixture Type
Fluorescent Replacement
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S29936
sub brand
Satco
GTIN
00045923299360
UPC
045923299360
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
LED T8
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.64
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed Damp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat