S39027 - 6" 9W Led Retro 30K 620LM Dim Direct Wire (No Can)

Satco

  • $23.57 (Each)
  • $23.57 (Each)

  • $282.84 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S39027
Manufacturer
Satco
Manufacturer's Part Number
S39027
Description
6" 9W Led Retro 30K 620LM Dim Direct Wire (No Can)
9 Watt Led Direct Wire Downlight - 5-6 Inch - 3000K - 120 Volts - Dimmable
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
045923390272 / 00045923390272
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.57 (Each)
Standard Packaging
$282.84 (Per 12)
Resources
Images
 
 
S39027 - Small Image
 
S39027 - Large Image
Attachments
 
 
S39027 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
9
Lamp Type
LED
Ballast Type
Self
Material
Thermal Conductive Plastics & Aluminum
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Height
2.81
Length
6.69
Width
6.69
Descriptions
extra long description
SATCO S39027 9WLED/DW/RDL/5-6/30K/1
Product Type
9WLED/DW/RDL/5-6/30K/120V
Description
6" 9W LED RETRO 30K 620LM DIM DIRECT WIRE (NO CAN)
Long Description
9 Watt LED Direct Wire Downlight - 5-6 Inch - 3000K - 120 Volts - Dimmable
Additional Information
Warranty
5 Year Limited - Fixtures
Socket Type
Integrated
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S39027
GTIN
00045923390272
UPC
045923390272
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
5.88
Packaging
Weight
0.44
Weight per each
0.44
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat