S49395 - 80W Led/Hid 50K Mogul Base

Satco

  • $90.83 (Each)
  • $90.83 (Each)
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
S49395
Manufacturer
Satco
Manufacturer's Part Number
S49395
Description
80W Led/Hid 50K Mogul Base
80 Watt Led Hid Replacement - 5000K - Extended Mogul Base - Type B Ballast Bypass - Economy Hi-Pro
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923493959 / 00045923493959
Weight per unit
3.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.83 (Each)
Resources
Images
 
 
S49395 - Small Image
 
S49395 - Large Image
 
S49395 - Large Image
 
S49395 - Large Image
 
S49395 - Large Image
Other Links
 
 
S49395 - Other
 
S49395 - Other
Attachments
 
 
S49395 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Corncob
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
8.69
Descriptions
Product Type
80W/Led/HP/850/100-277V/Ex39
extra long description
SATCO S49395 80W/LED/HP/850/100-277
Description
80W LED/HID 50K MOGUL BASE
Long Description
80 Watt LED HID Replacement - 5000K - Extended Mogul Base - Type B Ballast Bypass - Economy Hi-Pro
Special Features
Lawful for sale in California ; Lumens: 11040 ; CCT: 5000K ; Color Temperature: Natural Light ; Dimmable: Non-Dimmable ; Lamp Appearance: Clear ; MOL: 8.69 in. ; MOD: 4.72 in. ; Weight: 3.00 lb. ; Warranty: 3 Year Limited ; Brand: Hi-Pro ; Enclosure Rating: Enclosed Rated Lamp ; FCC Compliant: Yes ; Ballasting Requirements: Ballast Bypass ; HID Equivalent: 320W ; Indoor/Outdoor: Indoor and Outdoor ; IP Rating: IP65 ; Lamp Ballast: Type B ; Mounting: Base Up or Base Down Only ; Operating Temperature: -30C (
Additional Information
beam angle
300
average life
35000
Base
Extended Mogul
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S49395
GTIN
00045923493959
UPC
045923493959
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Corncob
Packaging
Weight per each
3.36
Carton
1
Uses, Certifications, and Standards
standard
cULus Classified - cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S49395.
Jump To:

Similar Items

Similar items are close alternatives to S49395, though they may not be 100% alike.

Satco S39395 80W/Led/Hid/5000K/100-
  • Our Part #: S39395
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S39395
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($125.30) ·
S39395 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$125.30

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat