S7242 - 23W CFL BR40 41K

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S7242
Manufacturer
Satco
Manufacturer's Part Number
S7242
Description
23W CFL BR40 41K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923072420 / 00045923072420
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
MSDS Sheets
 
 
S7242 - MSDS Sheet
Attachments
 
 
S7242 - Specification Sheet
 
S7242 - Specification Sheet
Images
 
 
S7242 - Small Image
 
S7242 - Large Image
 
S7242 - Large Image
Other Links
 
 
S7242 - Other
 
S7242 - Other
 
S7242 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
23
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
82
Dimensions and Weight
Diameter
5.00
Length
6.5
Descriptions
Description
23W CFL BR40 41K
Product Type
23R40/E26/4100K/120V/1PK
Additional Information
lumens
1.09k
average life
10000
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S7242
GTIN
00045923072420
UPC
045923072420
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
REFLECTOR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.77
Carton
6
Package
24
Uses, Certifications, and Standards
standard
RoHS Compliant; UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat