S7376 - 105W T5 CFL SPRL 41K Med Base

Satco

  • $33.16 (Each)
  • $33.16 (Each)

  • $397.92 (Per 12)
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
S7376
Manufacturer
Satco
Manufacturer's Part Number
S7376
Description
105W T5 CFL SPRL 41K Med Base
Compact Fluorescent Lamp, E26 Medium Screw Base, T5 Bulb Shape, 85, 10000 H Average Life, 4100 K, Cool White, 120 V, 105 W, 7000 LM Brightness (Lumens), Non Dimmable, Instant, 4-5/16 In Diameter, 10.75 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923073762 / 00045923073762
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.16 (Each)
Standard Packaging
$397.92 (Per 12)
Resources
Images
 
 
S7376 - Small Image
 
S7376 - Large Image
Specifications Sheets
 
 
S7376 - Specification Sheet
Attachments
 
 
S7376 - Specification Sheet
Other Links
 
 
S7376 - Other
 
S7376 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
105 W
Voltage Rating
120
Material, Color, and Finish
color temperature
4100 k
Base Type
E26 Medium Screw
Color Rendering Index
85
Color
Cool White
color rendering index (cri)
80-89
Dimensions and Weight
Length
10.75 in
Diameter
4-5/16 in
Descriptions
Description
105W T5 CFL SPRL 41K MED BASE
Product Type
Compact Fluorescent Lamp
extra long description
SATCO S7376 105T5/E26/4100K/120V/1P
Long Description
Compact Fluorescent Lamp, E26 Medium Screw Base, T5 Bulb Shape, 85, 10000 h Average Life, 4100 K, Cool White, 120 V, 105 W, 7000 lm Brightness (Lumens), Non Dimmable, Instant, 4-5/16 in Diameter, 10.75 in Length
Short Description
Compact Fluorescent Lamp, 105 W, E26 Medium Screw, 10000 h Life, CRI 85
Special Features
Long Life;Spiral Lamp
Additional Information
bulb shape
T5
average life
10000 h
Brightness (Lumens)
7000 lm
start type
Instant Start
Standards Met
RoHS Compliant;UL Listed
package quantity
1 CT;12 PK
Made in USA
yes
Warranty
2 or 3 Year Limited - CFL
lumens
7k
Base
Medium
Manufacturer Information
Manufacturers Part Number
S7376
Brand
Satco
GTIN
00045923073762
UPC
045923073762
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Spirals CFL
Packaging
Weight per each
1.7
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
Energy Star
yes
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat