S8953 - 4.5W Led B11 Blunt Tip Med Base

Satco

  • $7.95 (Each)
  • $0.00 (Per 0)

  • $7.95 (Each)

  • $95.40 (Per 12)
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
S8953
Manufacturer
Satco
Manufacturer's Part Number
S8953
Description
4.5W Led B11 Blunt Tip Med Base
Candle Led Light, Designation: 4.5W Torpedo Led - Medium Base - 3000K - 120V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923089534 / 00045923089534
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.95 (Each)
Carton
None Available
Standard Packaging
$95.40 (Per 12)
Resources
Images
 
 
S8953 - Large Image
 
S8953 - Small Image
Attachments
 
 
S8953 - Specification Sheet
Other Links
 
 
S8953 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
5
Material
Metal;Plastic
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Dimensions and Weight
Diameter
1.38
Size
3.75
Descriptions
extra long description
SATCO S8953 4.5ETC/LED/3000K/E26/12
Product Type
4.5ETC/Led/3000K/E26/120V
Description
4.5W LED B11 BLUNT TIP MED BASE
Long Description
Candle LED Light, Designation: 4.5W Torpedo LED - Medium Base - 3000K - 120V
Additional Information
average life
25000
beam angle
290
lumens
300
Warranty
5 Year Limited - 10 hr per day
Base
E26
dimmable
Dimmable
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8953
GTIN
00045923089534
UPC
045923089534
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
Candle LED Light
Packaging
Weight
0.1345
Weight per each
0.23
Carton
0
Package
12
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S8953.
Jump To:

Similar Items

Similar items are close alternatives to S8953, though they may not be 100% alike.

5W Led Blunt Tip Med Base 3000K Dim
  • Our Part #: S8982
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S8982
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S8982 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat